Door Sign Single Pane Safety Glass, With Vacant/Occupied Indicator, WxH 150 X 150mm

Order Code: ZT2706404S

£89.99 Inc VAT (20%)


Description

Door sign made of single pane safety glass, with vacant/occupied indicator, WxH 150 x 150 mm. Supplied = flat pack. Width = 150 mm. Height = 150 mm. Type of mounting = wall mounting. Cover material = single pane safety glass. Backing plate material = single pane safety glass. Glass thickness = 4 mm. Number of holders = 4 pcs. Weight = 0.69 kg. Weight per item = 0.69 kg. Product type = free/occupied door signs. Timelessly elegant signs consisting of two 4 mm thick single pane safety glass sheets and stainless steel attachment elements. Labelling by means of laser printer and transparent foils (accessories) The foil is placed between the panes. Delivered with wall-mounting material. Distance to wall 15 mm.

See full description
Specifications for Door Sign Single Pane Safety Glass, With Vacant/Occupied Indicator, WxH 150 X 150mm
  • Product Type
    Free/Occupied Door Signs
  • Supplied
    Flat Pack
  • Weight
    0.69kg
  • Width
    150mm
  • Height
    150mm
  • Mounting Type
    Wall Mounting
  • Backing Plate Material
    Single Pane Safety Glass
  • Cover Material
    Single Pane Safety Glass
  • Number of Holders
    4
  • Glass Thickness
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome