F406135 Fastpaper System Wall Display 4 X A4 Alu

Order Code: ZT1054598X

£73.99 Inc VAT (20%)


Description

For eye-catching displays, the Fast Paper Quickfit Wall Display System is ideal. You can display brochures, company literature or magazines without difficulty. Features transparent compartments. Displays delivered ready to use, fittings not included.

Specifications for F406135 Fastpaper System Wall Display 4 X A4 Alu
  • Type
    Wall Mount
  • Material
    Aluminium
  • To Fit Paper Size
    A4
  • Dimensions
    650 x 290 x 95mm
  • MFR Part No.
    MF23964
  • Number of Compartments
    4
  • Includes
    Display Only
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome