Fellowes Copyholder Workstation Black 21106

Order Code: ZT1257821P

£13.99 Inc VAT (20%)


Description

Fellowes Copyholder Workstation Black 21106 Workstation Document Holder includes a removable line guide for highlighting text. Track design allows user to position line guide and paper holder along the top or side. Easel back extends for height and angle adjustment or folds flat for easy storage. Holds up to 125 sheets of paper at a time.

See full description
Specifications for Fellowes Copyholder Workstation Black 21106
  • MFR Part No.
    34773FE
  • Dimensions
    262x90x272mm
  • Colour
    Black
  • Type
    Copyholders
  • Material
    Plastic
  • Height
    354mm
  • Width
    280mm
  • Form
    Fold Flat Easel
  • Dimensions (W x D x H)
    257.1x187.3x285.7mm
  • Weight
    270g
  • Clip Capacity
    100-150 Sheets
  • Orientation
    Portrait
  • Paper Size
    Up to A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome