Flexiplus 2 A4P Clear Literature Holders

Order Code: ZT5363890S

£20.99 Inc VAT (20%)


Description

Set of 2 modular literature holders perfect for displaying and presenting documents in A4 format. Made of strong plastic and can be installed and mounted to flat load-bearing surfaces in a matter of moments. The document holder can be easily extended to add further slots for a flexible future-proof solution<br><br>All our literature holders are built and designed in-house in Germany. They are made to a high standard from premium quality plastics and undergo strict quality control. This provides a great finish and extended product lifecycle.<br><br>100% Recyclable and built in accordance with ISO 14021 a high standard for environmentally friendly products<br><br>Dimensions: 360 x 247 x 100 mm (H x W x D)

See full description
Specifications for Flexiplus 2 A4P Clear Literature Holders
  • Colour
    Transparent
  • Material
    Plastic
  • Pocket Size
    A4 Pockets
  • Orientation
    Portrait
  • Product Type
    Wall Mounted
    Literature Displays

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome