Flexiplus 6 A4P Literature Holders Trans

Flexiplus 6 A4P Literature Holders Trans

Order Code: ZT3527151S

£34.99 Inc VAT (20%)
£37.997.5% off


Description

Set of 6 modular literature holders perfect for displaying and presenting documents in A4 format. Made of strong plastic and can be installed and mounted to flat load-bearing surfaces in a matter of moments. The document holder can be easily extended to add further slots for a flexible future-proof solutionAll our literature holders are built and designed in-house in Germany. They are made to a high standard from premium quality plastics and undergo strict quality control. This provides a great finish and extended product lifecycle.Dimensions: 1080 x 247 x 23 mm (H x W x D)

See full description
Specifications for Flexiplus 6 A4P Literature Holders Trans
  • Material
    Plastic
  • Colour
    Transparent
  • Form
    Wall Mounted
  • Product Type
    Literature Displays
  • Weight
    1.35kg
  • Orientation
    Portrait
  • Pocket Size
    A4 Pockets
  • Dimensions
    266x348x344mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome