Freestanding Sign Holders


£2.99 Inc VAT (20%)
Up to 6% off

See all variants from £2.99

Description

Ideal for retail outlets, restaurants, trade shows and more. The 10° slanted version is single sided and loads from the side, the vertical holder is double sided and loads from the bottom. The clear sprung acrylic display clip holds menus, sales messages and literature.

Feature Attributes

Number of Compartments:
1
Colour:
Transparent
Dimensions:
220 mm x 950 mm x 305 mm
Type:
Sign Holders
Material:
Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome