Graphite Portrait Literature Holder A4 CP078YTGRA

Order Code: ZT1550748S

£5.99 Inc VAT (20%)


Description

Made of sturdy plastic, the Deflecto Graphite Portrait A4 Literature Holder is ideal for wall-mounting in an office lobby or reception area, or for use in museums or other attractions. The pocketed design shows clearly the cover of brochures or leaflets to entice visitors into picking one up, ensuring that people remain informed.
For A4 literature
Wall-mounted literature holder
Single pocket display
Sturdy plastic construction
For booklets and brochures
Includes wall-fixing kit
Dimensions: W265 x H260 x D100mm

See full description
Specifications for Graphite Portrait Literature Holder A4 CP078YTGRA
  • MFR Part No.
    RN07826
  • Material
    Plastic
  • Colour
    Graphite
  • Product Type
    Literature Holder
  • Orientation
    Portrait
  • Paper Size
    A4
  • Number of Compartments
    1