Magiboards Solo Magnetic Sign Holder A4 Black (Pack 12)

Order Code: ZT1258805P

£39.99 Inc VAT (20%)

Currently unavailable

Description

Magiboards Solo Magnetic Sign Holder A4 Black (Pack 12) Solo Magnetic Paper Holder Window Display Frame has magnetic strips on the back of three of the borders which allows the paper holder to fix to any magnetic surface and also means that putting in the sheets and taking them out is a very simple operation. The magnetic border is approximately 10mm wide. The frames are slightly over sized to allow a complete A4 paper to be seen through the transparent part of the display frame.

See full description
Specifications for Magiboards Solo Magnetic Sign Holder A4 Black (Pack 12)
  • Colour
    Black
  • Dimensions
    229x316mm
  • MFR Part No.
    32292MA
  • Type
    Sign Holders
  • Form
    Wall Mounted Sign
  • Size
    A4
  • Orientation
    Landscape or Portrait
  • Document Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome