0
1

Original Literature Holder Black (Pack of 3) 144-3Blk

Order Code: ZT1544665S

£40.99 Inc VAT (20%)


Description

This Avery Original moulded literature holder features 3 A4 sized pockets for leaflets, magazines, company literature and more. Made from hard wearing, high impact polystyrene, the holders can be used singly or interlocked to form tiered stacks. Supplied with self-adhesive pads, screws and plugs.
3 A4 sized pockets for leaflets, magazines, company literature and more
Made from hard wearing, high impact polystyrene
Can be used singly or interlocked to form tiered stacks
Supplied with self-adhesive pads, screws and plugs
Colour: Black
Dimensions: W205 x D115 x H260mm

See full description
Specifications for Original Literature Holder Black (Pack of 3) 144-3Blk
  • MFR Part No.
    AV12522
  • Material
    Plastic
  • Pack Quantity
    3
  • Pocket Size
    A4
  • Number of Pockets
    3
  • Colour
    Black
  • Dimensions (W x D x H)
    205mm x 115mm x 260mm
  • Product Type
    Literature Holder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome