Perforated Panel Display Wall, Height 1845mm, Extension Module, Charcoal

Order Code: ZT2729774S

£699.99 Inc VAT (20%)


Description

Perforated panel display wall, height 1845 mm, extension module, charcoal. Supplied = flat pack. Model = extension module. Colour = charcoal RAL 7016. Overall height = 1845 mm. Frame colour = light grey RAL 7035. Overall width = 1040 mm. Overall depth = 300 mm. Product type = perforated panels. Keeps your workplace organised and tidy. Can be equipped with EUROKRAFT tool holders from our product range. Useful when implementing lean methods such as 5S and Kaizen. Prepared for use on both sides, ideal as a room partition. Can be set up in a straight line or at a 90° angle. Frame light grey RAL 7035. Extension module with 3 perforated panels, 1 pair of supports and 1 pair of display panel feet. Can only be used in conjunction with the basic module.

See full description
Specifications for Perforated Panel Display Wall, Height 1845mm, Extension Module, Charcoal
  • Colour
    Gentian Blue
  • Product Type
    Perforated Panels
  • Frame Colour
    Light Grey
  • Supplied
    Flat Pack
  • Overall Width
    1040mm
  • Overall Height
    1845mm
  • Overall Depth
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome