Photo Album Co Inspire for Business Certificate/Photo Snap Frame A4 Aluminium Frame Plastic Front Silver

Order Code: ZT1204176S

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 - 19£11.408%
20 +£10.9012%


Description

Photo Album Co Inspire for Business Certificate/Photo Snap Frame A4 Aluminium Frame Plastic Front Silver Front loading snap display frame with 25mm anodised aluminium profile. All front panels open for ease of loading your image, simply close four frame panels to secure your chosen picture, print or poster. Wall fixings supplied.
Please note this item is , see our returns policy for more information.

See full description
Specifications for Photo Album Co Inspire for Business Certificate/Photo Snap Frame A4 Aluminium Frame Plastic Front Silver
  • Colour
    Silver
  • Type
    Picture Frames
  • MFR Part No.
    62483PA
  • Frame Material
    Aluminium
  • Size
    A4
  • Front Cover
    Non-glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome