Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Literature Displays
ReCeption First Magnetic Wall File Black
By Cep
Order Code:
ZT4784424S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/literature-displays/reception-first-magnetic-wall-file-black/p/ZT4784424S
Add to quotation
View all Literature Displays
Description
CEP ReCeption by Cep First Magnetic Wall File Black - 1201230011
Specifications
Specifications for ReCeption First Magnetic Wall File Black
Product Type
Literature Displays
Environment Support
100% Recyclable
Colour
Black
Orientation
Landscape
Capacity
2kg
Pocket Size
A4+ Pockets
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome