Riviera By Cep Wall Files (Pack of 3)

Order Code: ZT4796401S

£41.99 Inc VAT (20%)


Description

A set of 3 wall files for documents up to 24 x 32 cm in size. U shaped cutaway sides enable holding of documents up to A3 size (large envelopes, postal tube) . A wide V-shaped access provides an excellent holding of contents, even of small size (business cards, commercial envelopes) . The solid back makes it comfortable to use as the hand cannot be scratched against the wall. Provided with 6 blank adhesive labels for an easy content identification. Wall files can be fixed to the wall separately or together in clusters (clip-on system) Fixing kit provided. Useful capacity of a wall file: 340 sheets A4 (80 g), 326 x 31 H 240 mm. Supports up to 2. 5 kg in one wall file and 5. 5 kg in three wall file hung in clusterOverall dim. of one wall file: 361 x 86 H 270 mm. Overall dim. of three wall file in cluster: 361 x 86 H 715 mm.

See full description
Specifications for Riviera By Cep Wall Files (Pack of 3)
  • Material
    Polystyrene/Acrylic
  • Colour
    Assorted
  • Product Type
    Literature Displays
  • Form
    Wall Mounted
  • Orientation
    Landscape
  • Weight
    1.1kg