0
1
2
3
4

Sherpa Carousel 360 Desk Display Panel Stand, 40 Panels, A4 Black

Order Code: ZT2659293S

£209.99 Inc VAT (20%)


Description

Rotating display system complete with 40 black A4 display panels , 40 index tabs and a weighted, non-slip base. A small handle features on the top of the unit which enables the unit to be moved to different locations if necessary and also aids the rotation of the storage panels. This convenient system allows quick access to a wide range of information and panels are easy to insert and remove from the unit. • Rotating display system complete with 40 black A4 display panels , 40 index tabs and a weighted, non-slip base.
• A small handle features on the top of the unit which enables the unit to be moved to different locations if necessary and also aids the rotation of the storage panels.
• This convenient system allows quick access to a wide range of information and panels are easy to insert and remove from the unit.

See full description
Specifications for Sherpa Carousel 360 Desk Display Panel Stand, 40 Panels, A4 Black
  • Colour
    Black
  • Product Type
    Desk Display Panel Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome