0
1

Sherpa Desk Clamp 10 Display Panel Stand Mount, 10 Panels, A4 Black

Order Code: ZT2659414S

£72.99 Inc VAT (20%)


Description

Complete set consisting of a desk clamp and 10 Black A4 polypropylene display panels. The desk clamp length is adjustable up to 78 cm and can be secured to desk and table tops with a thickness of up to 50mm. The reading angle is also variable between 5 and 90°. • Complete set consisting of a desk clamp and 10 Black A4 polypropylene display panels.
• The desk clamp length is adjustable up to 78 cm and can be secured to desk and table tops with a thickness of up to 50mm.
• The reading angle is also variable between 5 and 90°.

See full description
Specifications for Sherpa Desk Clamp 10 Display Panel Stand Mount, 10 Panels, A4 Black
  • Colour
    Black
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome