0
1
2
3
4
5

Sherpa Motion 360 Degree Desk Display Panel Stand, 10 Panels, A4 Grey

Order Code: ZT2659134S

£129.99 Inc VAT (20%)


Description

Enhance your organisation with our SHERPA® Display Panel System, including 10 A4 SHERPA panels. Crafted from durable polypropylene, these panels boast low-reflection film for clear readability compatible with scanners and barcode readers.

The galvanised ball allows for 360° rotation and angle adjustment of 25° to 70° for the perfect reading angle. Effortlessly replace panels with the convenient pivot mechanism. Backed by a 5-year warranty, trust in the durability and reliability of our system for long-term organisational needs.

Made of 35% recycled materials and 100% recyclable

Mount type: Table stand
Included panels: 10

Made in Germany

See full description
Specifications for Sherpa Motion 360 Degree Desk Display Panel Stand, 10 Panels, A4 Grey
  • Colour
    Grey
  • Material
    Polypropylene
  • Product Type
    Display Panel Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome