SHERPA Wall Holder - Complete Set

Order Code: ZT2707319S

£149.99 Inc VAT (20%)


Description

SHERPA wall holder, complete set, including holder, 10 x A4 clear view panels, 5 each in grey and black, 10 clip-on tabs (58 mm) Supplied = assembled. Frame colour = assorted colours. Material = nylon glass fibre reinforced. Assortment of frame colours = grey, black. Number of clear view panels = 10 pcs. Colour = light grey. Product type = clear view panel wall holder sets. Made of extremely sturdy, glass fibre reinforced nylon. Easy wall mounting. Any number of wall display systems can be set up in a row. Includes: wall holder with 10 A4 clear view panels, 5 each in grey and black, 10 clip-on tabs, 58 mm wide with blank labels. Note the quantity discount compared to buying individual items. Clear view panel systems The best search engines are always the ones which return the sought after information the fastest. Clear view panel systems offer a highly efficient means of locating information.

See full description
Specifications for SHERPA Wall Holder - Complete Set
  • Colour
    Light Grey
  • Material
    Nylon Glass Fibre Reinforced
  • Frame Colour
    Assorted Colours
  • Supplied
    Assembled
  • Product Type
    Clear View Panel Wall Holder Sets
  • Number of Clear View Panels
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome