SHERPA Wall Holder, Empty, Holds 10 X A4 Clear View Panels

Order Code: ZT2707324S

£69.99 Inc VAT (20%)


Description

SHERPA wall holder, empty, holds 10 x A4 clear view panels. Supplied = assembled. Material = nylon glass fibre reinforced. Colour = light grey. For number of clear view panels = 10 pcs. Product type = clear view panel wall holders, empty. Made of extremely sturdy, glass fibre reinforced nylon. Easy wall mounting. Any number of wall display systems can be set up in a row. Holds 10 A4 clear view panels. Clear view panel systems The best search engines are always the ones which return the sought after information the fastest. Clear view panel systems offer a highly efficient means of locating information.

See full description
Specifications for SHERPA Wall Holder, Empty, Holds 10 X A4 Clear View Panels
  • Material
    Nylon Glass Fibre Reinforced
  • Colour
    Light Grey
  • Product Type
    Clear View Panel Wall Holders, Empty
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome