Sign Holder Snap Frame Floor Standing A4 1902383

Order Code: ZT1259154P

£99.99 Inc VAT (20%)


Description

Nobo Sign Holder Snap Frame Floor Standing A4 1902383 Nobo Snap Frame display stands help you inform and direct visitors in a professional manner. Ideal for creating a temporary portable signage solutions in receptions, retail and general office environment, displaying promotions, menus, signage and other frequently changing information. Featuring a height adjustable stand from 850 to 1400mmH and a snap frame that can be displayed in portrait or landscapes orientation, giving instant access to frequently changed information. Suitable for use indoors or outside with weatherproof anti-glare PVC cover and smart aluminium snap frame trim for a professional finish Available in A4 and A3 sizes, co-ordinated with other Nobo Snap Frames and A-Frames to create a complete professional display solution.

See full description
Specifications for Sign Holder Snap Frame Floor Standing A4 1902383
  • Type
    Picture Frames
  • MFR Part No.
    77183AC
  • Material
    Aluminium
  • Width
    340mm
  • Height
    1405mm
  • Size
    A4
  • Dimensions (W x D x H)
    300x300x850mm
  • Weight
    2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome