Suggestion Box With Sign Holder

Order Code: ZT3076441S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Colour: Clear.
Depth mm: 213.
Dimensions: H x W x D mm: 386 x 213 x 213.
Height mm: 386.
Material: Polystyrene.
Width mm: 213.Ideal solution for collecting business cards, raffle tickets, entry forms or written contributions. Sigh holder allows for messages to be easily displayed. Transparent to allow clear visibility of contents. Drop slot W x D: 102 x 6.4mm. Sign holder H x W: 375 x 203mm. H x W x D: 386 x 213 x 213mm

See full description
Specifications for Suggestion Box With Sign Holder
  • Colour
    Transparent
  • Material
    Polystyrene
  • Height
    386mm
  • Width
    213mm
  • Depth
    213mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome