TAA414109 Tarifold Wall Unit Pockets (Pk-10)

Order Code: ZT1054544X

£51.99 Inc VAT (20%)
£53.993.5% off


Description

Supplied with wall fixings, the Tarifold Wall Unit is essential for displaying important information. Featuring 10 A4 pockets, 2 each of black, blue, yellow, green and red, you can ensure that all information is easy to access and kept at its top level. Compatible with other Tarifold products, it isn?t difficult to extend your unit to ensure that you are presenting all of your signs. Perfect for a range of different businesses, the display unit can be used to show menus, safety instructions and any other documents.

See full description
Specifications for TAA414109 Tarifold Wall Unit Pockets (Pk-10)
  • Colour
    Transparent
  • Number of Compartments
    10
  • Dimensions
    210 x 297mm
  • To Fit Paper Size
    A4
  • Includes
    Wall Fixing Kit
  • Material
    Plastic
  • Type
    Wall Mount
  • MFR Part No.
    LX14109
  • Form
    Wall Mounted
  • Pocket Size
    A4
  • Weight
    800g
  • Orientation
    Portrait

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome