Tabletop Display, Inclined, Polystyrene, Format Long Portrait, Pack Of 6

Order Code: ZT2722306S

£79.99 Inc VAT (20%)


Description

Tabletop display, inclined, polystyrene, format long portrait, pack of 6. Supplied = assembled. Height = 215 mm. Width = 100 mm. Material = polystyrene. Colour = clear. Format = DIN long portrait. Product type = tabletop displays. Practical display stand made of crystal clear polystyrene. The inserts are simply pushed in at the side of the display stand. The inclined table displays for a single sided presentation ensure any daily menus, special offers or information signs you have designed yourself are optimally placed in everyone's field of vision.

See full description
Specifications for Tabletop Display, Inclined, Polystyrene, Format Long Portrait, Pack Of 6
  • Colour
    Transparent
  • Pack Quantity
    6
  • Material
    Polystyrene
  • Product Type
    Tabletop Displays
  • Height
    215mm
  • Supplied
    Assembled
  • Width
    100mm
  • Format
    DIN Long Portrait

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome