Tabletop Display, Straight, Polystyrene, HxW 209 X 99mm, Pack Of 5

Tabletop Display, Straight, Polystyrene, HxW 209 X 99mm, Pack Of 5

Order Code: ZT2722385SCopy

£79.99 Inc VAT (20%)


Description

Tabletop display, straight, polystyrene, HxW 209 x 99 mm, pack of 5. Supplied = assembled. Height = 209 mm. Width = 99 mm. Material = polystyrene. Colour = clear. Format = DIN long portrait. Product type = tabletop displays. Practical display stand made of crystal clear polystyrene. The inserts are simply pushed in at the side of the display stand. The straight table displays for a double sided presentation ensure the daily menus, special offers or information signs you have designed yourself are optimally placed in everyone's field of vision.

See full description
Specifications for Tabletop Display, Straight, Polystyrene, HxW 209 X 99mm, Pack Of 5
  • Colour
    Transparent
  • Pack Quantity
    5
  • Material
    Polystyrene
  • Product Type
    Tabletop Displays
  • Width
    99mm
  • Supplied
    Assembled
  • Height
    209mm
  • Format
    DIN Long Portrait