ValueX A4 Slanted L Shaped Sign Holder Portrait SSPA411

Order Code: ZT1203548S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

ValueX A4 Slanted L Shaped Sign Holder Portrait SSPA411 Deflecto A4 Portrait Slanted Sign holder. Used for menu's, signs, promotions, COVID-19 messages.

Specifications for ValueX A4 Slanted L Shaped Sign Holder Portrait SSPA411
  • Colour
    Transparent
  • Type
    Sign Holders
  • MFR Part No.
    10380DF
  • Material
    Polystyrene
  • Size
    A4
  • Form
    Desk Top Sign
  • Dimensions (W x D x H)
    210x80x293mm
  • Orientation
    Portrait
  • Document Size
    A4
  • Frame Type
    Frameless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome