ValueX A4 Wall Sign Holder Portrait WSPA411

Order Code: ZT1203579S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.035%
10 +£4.7610%


Description

ValueX A4 Wall Sign Holder Portrait WSPA411 Deflecto A4 Portrait Wall Sign Holder. Used for promotions, great for COVID-19 instructions and directional signs.

Specifications for ValueX A4 Wall Sign Holder Portrait WSPA411
  • Type
    Sign Holders
  • Material
    Polystyrene
  • MFR Part No.
    10394DF
  • Colour
    Transparent
  • Weight
    227g
  • Form
    Wall Mounted Sign
  • Size
    A4
  • Dimensions (W x D x H)
    212x6x323mm
  • Orientation
    Portrait
  • Frame Type
    Frameless
  • Document Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome