0
1
2
3
4
5

VARIO® Desk Unit 20, Assorted

Order Code: ZT1054545X

£94.99 Inc VAT (20%)


Description

• Anti-glare and copy-proof panels
• Sturdy and robust metal base
• Includes 20 A4 display panels and tabs
• Perfect for use in industrial areas and offices
• Great for holding health and safety instructions, machine manuals, etc.

See full description
Specifications for VARIO® Desk Unit 20, Assorted
  • Dimensions
    210 x 297mm
  • MFR Part No.
    DB50103
  • Material
    Plastic
  • Number of Compartments
    20
  • Type
    Free Standing
  • Colour
    Assorted
  • To Fit Paper Size
    A4
  • Includes
    20 Individual panels and a stand

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome