0
1
2
3
4
5

Vario Pro 10 Display Panel Desk Stand, 10 Panels, A4 Colour Coded

Order Code: ZT2659089S

£89.99 Inc VAT (20%)


Description

Multi-functional display panel system, complete with 10 polypropylene display panels and tabs. with metal base that makes this unit extremely sturdy. The set can be used in A4 landscape or portrait by simply turning the panel holder 90°.
This unit is also ideal as a wall-mounted or desk mounted display panel system in landscape or portrait format.
All panels can be inserted and removed with ease.
• Multi-functional display panel system, complete with 10 polypropylene display panels and tabs
• with metal base that makes this unit extremely sturdy
• The set can be used in A4 landscape or portrait by simply turning the panel holder 90°
• This unit is also ideal as a wall-mounted or desk mounted display panel system in landscape or portrait format
• All panels can be inserted and removed with ease

See full description
Specifications for Vario Pro 10 Display Panel Desk Stand, 10 Panels, A4 Colour Coded
  • Orientation
    Landscape
    Portrait
  • Product Type
    Display Panel Desk Stnd
  • Base Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome