Wall Document Display Unit 7-Tier 7-Pocket

Order Code: ZT1054520X

£45.99 Inc VAT (20%)

Currently unavailable

Description

Stylish metal literature holder. Elegant contemporary design. For wall mounting, supplied with fixing kit. Accepts 7 x A4 documents.

Specifications for Wall Document Display Unit 7-Tier 7-Pocket
  • Colour
    Silver
  • Dimensions
    1310 x 150mm
  • To Fit Paper Size
    A4
  • Type
    Wall Mount
  • MFR Part No.
    ALBDDFIL7M
  • Material
    Metal
  • Number of Compartments
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome