Wall Holder For Clear View Panels, For 10 A4 Clear View Panels, For Bolting In Place

Order Code: ZT2707327S

£63.99 Inc VAT (20%)


Description

Wall holder for clear view panels, for 10 A4 clear view panels, for bolting in place. Supplied = assembled. Material = sheet steel, powder coated. Colour = light grey RAL 7035. For number of clear view panels = 10 pcs. Type of mounting = for screw connection. Product type = clear view panel wall holders, empty. Can be fitted with 10 clear view panels in A4 format. Any number can be placed next to each other in rows. Metal wall holder made of sheet steel, powder coated in light grey RAL 7035, can be fitted with 10 clear view panels in A4 format. Clear view panels are easy to insert into the holder. Clear view panels are not included in the delivery. Clear view panel systems The best search engines are always the ones which return the sought after information the fastest. Clear view panel systems offer a highly efficient means of locating information.

See full description
Specifications for Wall Holder For Clear View Panels, For 10 A4 Clear View Panels, For Bolting In Place
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Product Type
    Clear View Panel Wall Holders, Empty
  • Material
    Sheet Steel, Powder Coated
  • Mounting Type
    Screw Connection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome