Wall Mounted Brochure Rack, With 4 Compartments, Pack Of 2, For A5/2 X 1/3 A4

Order Code: ZT2713918S

£159.99 Inc VAT (20%)


Description

Wall mounted brochure rack, with 4 compartments, pack of 2, for A5/2 x 1/3 A4. Supplied = assembled. Paper format = A5/2x1/3 A4. Number of compartments = 4 pcs. Filled depth per compartment = 23 mm. Tray material = plastic. Frame colour = aluminium silver. Frame material = polypropylene. Width = 464 mm. Height = 690 mm. Depth = 80 mm. Tray colour = transparent. Product type = wall mounted brochure stands. 2 packs of 4 compartments. Full view of brochures through transparent windows. Compartments can be installed above or next to each other - infinite expansion options. Sturdy polypropylene, aluminium coloured. Transparent plastic vision panel for full visibility. Filling depth of each compartment approx. 23 mm. Pack of 2. Each pack contains four individual holders which can be pushed inside each other and then attached above or next to each other. Horizontal format on request.

See full description
Specifications for Wall Mounted Brochure Rack, With 4 Compartments, Pack Of 2, For A5/2 X 1/3 A4
  • Number of Compartments
    4
  • Frame Colour
    Aluminium Silver
  • Frame Material
    Polypropylene
  • Height
    690mm
  • Supplied
    Assembled
  • Depth
    80mm
  • Product Type
    Wall Mounted Brochure Stands
  • Width
    464mm
  • Pack Quantity
    2
  • Tray Colour
    Transparent
  • Tray Material
    Plastic
  • Paper Format
    A5 / 2x1/3 A4
  • Filled Depth Per Compartment
    23mm