15171 Eligo Desk Expander 13-Part Portrait Black

Order Code: ZT1051109X

£16.99 Inc VAT (20%)


Description

These elegant Snopake Eligo Desk Expander contains 13 compartments for organised filing. The unique expanding landscape design is ideal for use on a desk or shelf where space is limited. The file comes with carry handles for easy transportation and colour-coded insert tabs for indexing.

Specifications for 15171 Eligo Desk Expander 13-Part Portrait Black
  • MFR Part No.
    SK17235
  • Material
    Plastic
  • Colour
    Black
  • Dimensions
    W255 x D65 x H320mm
  • Pack Quantity
    1
  • Capacity
    650 sheets
  • Product Type
    Expanding Files
  • Tabs
    Plain Index Tabs
  • Size
    A4
  • Number Of Sections
    13 Pockets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome