Click & Store Magazine File Black

Order Code: ZT1060530S

£8.99 Inc VAT (20%)


Description

Magazine file with label holder for indexing on the back and front. Collapsible for space saving storage when not in use. Made of strong, premium cardboard. Laminated surface for a better and long-lasting protection. This contemporary design looks great in any office and at home.

Specifications for Click & Store Magazine File Black
  • MFR Part No.
    60470095
  • Colour
    Black
  • Height
    330.0mm
  • Depth
    253.0mm
  • Weight
    0.32kg
  • Width
    103.0mm
  • Product Type
    Magazine File
  • Material
    Cardboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome