Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Magazine Files
Ellypse Xtra Strong Magazine File White 1003700021
By Cep
Order Code:
ZT1543316S
£9.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.39
0%
5 +
£8.92
5%
1
Add to basket
Buy Now
Get it in
5-7
working days
Available
GBP
9.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/magazine-files/ellypse-xtra-strong-magazine-file-white-1003700021/p/ZT1543316S
Add to quotation
View all Magazine Files
Description
CEP Ellypse Xtra Strong Magazine File White 1003700021
Tags:
#BulkDiscount
Specifications
Specifications for Ellypse Xtra Strong Magazine File White 1003700021
Height
315mm
Weight
0.361kg
Width
265mm
Depth
315mm
MFR Part No.
CEP70020
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome