Exacompta Forever Magazine File Black 180014D

Order Code: ZT1543448S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.297%


Description

Keep paperwork tidy and organised with this A4+ magazine file from Exacompta. Perfect for storing magazines, files and folders and ideal for storing on shelves, desks or in cupboards. With a generous capacity, the file can hold up to 600 sheets of A4+ 80gsm sheets of paper offering good stability and the innovative conical shape allows for easy handling. Supplied with a 5 year warranty and Blue Angel certification, this magazine file measures 292 x 110 x 320mm.
Magazine file for storing paperwork and magazines
Holds up to 600 sheets of A4+ sized 80gsm paper
Conical shape for easy handling
Certified: Blue Angel
5 Year warranty
Size: 292 x 110 x 320mm
Colour: Black

See full description
Specifications for Exacompta Forever Magazine File Black 180014D
  • Weight
    0.3701kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome