Forever Magazine File Recycled Black

Order Code: ZT2118963S

£9.19 Inc VAT (20%)


Description

Exacompta Forever Magazine File Recycled Black Discover ECOBlack and Forever, 100% recycled desktop ranges. Made from 100% post consumer waste material. This is why these products are Blue Angel certified and naturally they are endlessly recyclable. For Exacompta, recycled desktop accessories doesn't mean lower quality and the ECOBlack and Forever ranges benefit from our 5 or 25 year warranties

See full description
Specifications for Forever Magazine File Recycled Black
  • Product Type
    Magazine Files & Racks
  • Material
    Polypropylene
  • Dimensions
    292x110x320mm
  • Weight
    437g
  • Colour
    Black
  • Size
    A4+
  • Storage For
    Documents in A4+ format
  • Recycled Product
    100% Recycled Material
  • Environment Support
    Blue Angel Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome