0
1

Happy By Magazine File Multicoloured (Pack of 5) 674+*5 Happy

Order Code: ZT1543168S

£33.99 Inc VAT (20%)


Description

This Happy by CEP Magazine File is made from recyclable, shock resistant polystyrene with an elegant contrasting matte and gloss finish. The file can hold documents up to 240 x 320mm in size and can be used vertically or horizontally for versatile desktop use. Great for storing magazines, catalogues, brochures and other documents, the file also features a convenient handle for easy removal from a shelf, and a low 20mm front for easy access to contents. This handy pack contains 5 magazine files in assorted, semi-transparent colours (orange, pink, purple, blue and green), which is ideal for colour coordinated filing.
Stylish magazine file with contrasting matte and gloss finish
Made from recyclable, shock resistant polystyrene
Suitable for documents up to 240 x 320mm in size
Can be used for vertical or horizontal storage
Great for magazines, catalogues, brochures and other documents
Handle for easy removal from a shelf
Low 20mm front for easy access to contents
Assorted, semi-transparent colours: Orange, Pink, Purple, Blue and Green
Pack of 5

See full description
Specifications for Happy By Magazine File Multicoloured (Pack of 5) 674+*5 Happy
  • Pack Quantity
    5
  • Weight
    1.71kg
  • MFR Part No.
    CEP01344

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome