Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Magazine Files
Magazine File C&S Cosy Velvet Grey
By Leitz
Order Code:
ZT1593455S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.49
5%
10 +
£8.99
10%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/magazine-files/magazine-file-cands-cosy-velvet-grey/p/ZT1593455S
Add to quotation
View all Magazine Files
Description
Leitz Click & Store Cosy Magazine File Velvet Grey
Tags:
#BulkDiscount
Specifications
Specifications for Magazine File C&S Cosy Velvet Grey
MFR Part No.
53560089
Colour
Velvet Grey
Height
330.0mm
Weight
0.32kg
Width
103.0mm
Depth
253.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome