Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Magazine Files
Magazine Rack Red
By Deflecto
1 Review
Order Code:
ZT1051040X
£4.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.49
0%
10 - 19
£4.22
6%
20 +
£3.95
12%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
4.49
https://www.zoro.co.uk/shop/office-supplies-and-packaging/magazine-files/magazine-rack-red/p/ZT1051040X
Add to quotation
Schedule an order and save 5%
View all Magazine Files
Description
Accepts both A4 and foolscap documents. Available in black, blue and red plastic.
Tags:
#BulkDiscount
Specifications
Specifications for Magazine Rack Red
MFR Part No.
KF04064
Pack Quantity
1
Dimensions
102x206x340mm
Material
Plastic
Colour
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome