Nimbus Acrylic Magazine Rack Tranz Clear

Order Code: ZT1058049S

Qty of 6 for
£185.94 Inc VAT (20%)
£30.99 each

This product must be ordered in multiples of 6

Description

Ideal for storing files, folders, brochures and magazines, the Nimbus Magazine Rack comes with a high quality clear acrylic finish. It has a handy front index tab and a finger retrieval device at the back for easy access to files. Size is 7.7 x 25 x 25.5 cm (W x D x H).

Specifications for Nimbus Acrylic Magazine Rack Tranz Clear
  • MFR Part No.
    2101499
  • Colour
    Transparent
  • Depth
    260.0mm
  • Height
    265.0mm
  • Weight
    0.96kg
  • Width
    90.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome