Nyrex Premium A4 Expanding Document Folder, Clear Embossed, Heavy Duty 170MIC, Extra Capacity, Cut Back, L-Folder, Pack of 10

Order Code: ZT1060052S

£24.99each Inc VAT (20%)
£249.90 minimum order value

Minimum order quantity: 10.

Description

Rexel Nyrex™ is the UK's No.1 brand for premium quality and strength, providing protection of important documents since 1960 - long life guaranteed. Ideal for filing and organising unpunched documents such as, presentational content, reports, bills, projects, general filing or even loose sheets of paper in the office or at home.
The heavy duty 170micron files with reinforced edges, ensures long lasting use, durability and that your contents are kept neat, safe and secure at all times. This 10 pack of A4 expanding folders is ideal for storing larger documents and projects, open on two sides, with the top side being cut back slightly to allow easy access and retrieval of files. The embossed finish reduces glare and the wipe clean material ensures that your documents stay in pristine condition at all times, whilst the clear finish allows for visualisation of your title page. The Rexel Nyrex Folders not only look stylish but are durable, practical and more than capable of handling all your document storage, filing and display needs.
Available in clear or a choice of colours to create a coordinated filing system, the folders are easier to identify and make organisation even more efficient.

See full description
Specifications for Nyrex Premium A4 Expanding Document Folder, Clear Embossed, Heavy Duty 170MIC, Extra Capacity, Cut Back, L-Folder, Pack of 10
  • MFR Part No.
    2001015
  • Colour
    glass clear
  • Width
    225.0mm
  • Depth
    310.0mm
  • Height
    10.0mm
  • Weight
    0.035kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome