0
1
2

Optimo Recycled Plastic Magazine Rack Desk File Organiser, A4 Grey

Order Code: ZT2659156S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Eco-friendly modern magazine racks that are not only great for the planet but look great on your desktop.

Our OPTIMO range features slatted sides for easy identification and covenant grip holes for quickly removing racks. Keep your workspace efficient and presentable, say goodbye to large filing cabinets in the workspace giving you more space for the things you love.

The Blue Angel has been the ecolabel of the German Government for more than 45 years and is recognised across Europe. As the world’s first ecolabel it’s a reliable seal of approval and certifies that the products that bear it meet stringent environmental and performance standards.

Organisation doesn't need to cost the earth

Dimensions: 245 x 71 x 308 mm (L x W x H)
Quantity: 1

Made in Germany and built to last

See full description
Specifications for Optimo Recycled Plastic Magazine Rack Desk File Organiser, A4 Grey
  • Product Type
    Magazine Rack
  • Size
    A4
  • Pack Quantity
    1
  • Colour
    Grey
  • Material
    Recycled Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome