0
1

Original Jumbo Magazine Rack Black (Jumbo Size for 30% More Capacity Than Standard) 444BLK

Order Code: ZT1549279S

£11.99 Inc VAT (20%)


Description

This convenient Avery Jumbo magazine rack features a stylish curved design with a dipped front for easy retrieval of contents. Ideal for A4 brochures, catalogues, magazines and files, this jumbo magazine rack has 30% extra capacity than the standard magazine rack. Made from hard wearing, high impact plastic, this black magazine rack measures W100 x D254 x H325mm.
Made from hard wearing, high impact plastic
Stylish curved design with dipped front for easy access
Ideal for A4 brochures, catalogues, magazines and files
Jumbo size for 30% more capacity than standard rack
Colour: Black
Dimensions: W100 x D254 x H325mm

See full description
Specifications for Original Jumbo Magazine Rack Black (Jumbo Size for 30% More Capacity Than Standard) 444BLK
  • Weight
    0.3901kg
  • MFR Part No.
    MY444BK

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome