System File Store - Grey Pack of 5

Order Code: ZT3380948S

£69.99 Inc VAT (20%)


Description

Pack of 5, can be used horizontally or vertically with or without drawers, Designed to store 80mm A4 or foolscap transfer files/magazine files/lever arch files and ring binders, Supplied with 4 drawers, stack up to 3 untis high, FastFold automatic assembly outer shell to simplify construction, Made from FSC® certified 100% recycled board. This Bankers Box file store is a versatile unit, which can be used horizontally or vertically and with or without drawers.

With time-saving fast fold assembly, the file store is compatible with 80mm transfer files, magazine files, ring binders and lever arch files. The unit is supplied with 4 drawers for optional use and stacks 3 high for space-saving use.

Pack of 5

See full description
Specifications for System File Store - Grey Pack of 5
  • Product Type
    File Store
  • Pack Quantity
    5
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome