0
1
2
3

Trend Magazine Rack Document Desk File Organiser, A4 Clear Blue

Order Code: ZT2659103S

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%


Description

Stay organised and add a splash of colour to your workspace with these modular magazine racks in the vibrant TREND colour scheme. The ergonomic design features covenant grip holes for quickly removing racks, holes for quick document identification and an angled opening to easily remove files.

The Integrated labelling strip allows for the quick exchange of inserts without the need for messy adhesive.

Bring efficiency and style to your workplace

Dimensions: 246 x 75 x 305 mm (L x W x H)
Quantity: 1

Made in Germany and built to last

See full description
Specifications for Trend Magazine Rack Document Desk File Organiser, A4 Clear Blue
  • Product Type
    Magazine Rack
  • Size
    A4
  • Colour
    Clear Blue
  • Dimensions
    246 x 75 x 305mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome