Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Magazine Files
Wire Mesh Magazine File Silver
By Offis
2 Review
Order Code:
ZT1051064X
£7.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.49
0%
5 - 9
£7.19
4%
10 - 19
£6.89
8%
20 - 49
£6.59
12%
50 +
£6.29
16%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
7.49
https://www.zoro.co.uk/shop/office-supplies-and-packaging/magazine-files/wire-mesh-magazine-file-silver/p/ZT1051064X
Add to quotation
Schedule an order and save 5%
View all Magazine Files
Description
Silver mesh, attractively finished, magazine file.
Size: 250 x 72 x 304mm.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Technical Information
Specifications for Wire Mesh Magazine File Silver
Colour
Silver
Material
Wire
Pack Quantity
1
Dimensions
72x250x304mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome