0
1
2
3
4
5

27178 Post Box Stand

Order Code: ZT3960491S

£109.99 Inc VAT (20%)


Description

The perfect accessory for your post box. No wall- no problem! Make your post box free standing with this water resistant stand.

Use the 4 included bolts to attach your post box to the stand. You will need your own fixing method to secure the stand to the floor.

Product Features:


* Iron stand with the capacity to hold the weight of the post box plus the 5kg capacity of the post box
* Bolts included to secure your post box to the stand. Use your own method to secure the stand to the floor
* Water resistant so suitable for outdoors Specifications:


* Colour: Black
* Maximum Capacity: 21Kg
* Weight: 3.2Kg
* Height: 1.05m/105cm/41.4"
* Depth: 0.28m/28cm/11.1"
* Width: 0.2m/20cm/7.9"

See full description
Specifications for 27178 Post Box Stand
  • Material
    Iron
  • Colour
    Black
  • Product Type
    Post Box Stnd
  • Weight
    3.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome