0
1
2
3
4
5

Blue Scottish Post Box

Order Code: ZT3960460S

£184.99 Inc VAT (20%)


Description

A post box for any occasion! The beautifully authentic blue Scottish post box is an excellent addition to your home or garden. The cast iron, water and rust resistant box means that it is ideal for outdoor use. The glossy paint finish will keep its perfect appearance even if it is used in your garden or outside your front entrance.

A stylish and sentimental idea for an event or wedding! The post box is perfect for your guests to post notes, cards, and gifts on your special day. The realistic Royal Mail collection times card can easily be removed and replaced with a personalized note or instructions.

Keep your mail safe with this lockable unit! Including 2 beautiful gold keys, this post box is both practical and attractive. If this wasn't already excellent, your post box can also either be mounted with the included wall stand or attached to the available floor stand! If needed for an event, the flat base means this post box can be placed anywhere on your special day.

Product Features:


* Authentic blue Scottish post box perfect for outside your main entrance, garden or special event
* Cast iron and water resistant so suitable for outdoors
* Removable collection times card
* Lockable and comes with 2 beautiful gold keys
* Included wall stand and bolts to attach the post box to the wall stand (own fixing screws required to attach to fix to the wall)
* Flat base so can be placed anywhere or can be put on the available floor stand Specifications:


* Colour: Blue
* Capacity: 5kg/200 Letters
* Front Panel Material: Cast Iron
* Box Material: Iron
* Wall Stand Material: Iron
* Finish: Gloss Paint Coated
* Envelope Size: Standard UK, 18 x 4.5cm (inner) , 19.5 x 5cm (outer)
* Weight: 16.2Kg
* Height: 0.57m/57cm/22.5"
* Depth: 0.37m/37cm/14.6"
* Width: 0.24m/24cm/9.5"

See full description
Specifications for Blue Scottish Post Box
  • Product Type
    Post Box
  • Colour
    Blue
  • Weight
    16.2kg
  • Material
    Iron
    Cast Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome