Estilo Letter Box Top Loading - MB0125KS

Order Code: ZT4176009S

£89.99 Inc VAT (20%)


Description

THE Phoenix Estilo MB0125KS top-loading letter box is a secure, ultra stylish letter box made from high quality stainless steel. Durable, attractive and ideal for the modern home. A heavy duty construction allows for a lengthy product lifespan. A zinc galvanised coating prevents oxidisation and gives it a corrosion resistant, weather-proof and rust proof finish. Newspaper holder at the base. Light up panel that illuminates your house number at night (numbers provided) , powered by solar energy with battery backup. Fitted with a high quality key-lock and supplied with 3 keys. Suitable for wall mounting with pre-drilled holes and fixings supplied. The letter slot measures 335mm wide and 35mm high.

See full description
Specifications for Estilo Letter Box Top Loading - MB0125KS
  • Lock Type
    Key Lock
  • Product Type
    Post Boxes
  • Dimensions (W x D x H)
    370x105x370mm
  • Form
    Letter Box
  • Capacity
    8L
  • Colour
    Silver
  • Weight
    3kg
  • Material
    Metal
  • Letter Slot Size
    H35xW335mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome