0
1
2
3
4
5

Green Irish Post Box with Stand

Order Code: ZT3961292S

£309.99 Inc VAT (20%)


Description

A post box for any occasion! The beautifully authentic green Irish post box with floor stand is an excellent addition to your home or garden. The cast iron, water and rust resistant box means that it is ideal for outdoor use.

A post box for any occasion! The beautifully authentic green Irish post box with floor stand is an excellent addition to your home or garden. The cast iron, water and rust resistant box means that it is ideal for outdoor use. The glossy paint finish will keep its perfect appearance even if it is used in your garden or outside your front entrance.

A stylish and sentimental idea for an event or wedding! The post box is perfect for your guests to post notes, cards, and gifts on your special day. The realistic Royal Mail collection times card can easily be removed and replaced with a personalized note or instructions.

Keep your mail safe with this lockable unit! Including 2 beautiful gold keys, this post box is both practical and attractive. If this wasn't already excellent, your post box can also either be mounted with the included wall stand or floor stand! If needed for an event, the flat base means this post box can be placed anywhere on your special day.

No wall- no problem! Make your post box free standing with the included water resistant floor stand. Use the 4 included bolts to attach your post box to the stand. You will need your own fixing method to secure the stand to the floor.

Product Features:


* Authentic green Irish post box perfect for outside your main entrance, garden or special event
* Cast iron and water resistant so suitable for outdoors
* Removable Royal Mail collection times card
* Lockable and comes with 2 beautiful gold keys
* Included wall stand and bolts to attach the post box to the wall stand (own fixing screws required to attach to fix to the wall)
* Included iron floor stand with the capacity to hold the weight of the post box plus the 5kg capacity of the post box
* Flat base so can be placed anywhere or can be put on the available floor stand Specifications:


* Colour: Green
* Floor Stand Colour: Black
* Floor Stand Maximum Capacity: 21Kg
* Capacity: 5kg/200 Letters
* Floor Stand Material: Iron
* Front Panel Material: Cast Iron
* Box Material: Iron
* Wall Stand Material: Iron
* Finish: Gloss Paint Coated
* Envelope Size: Standard UK, 18 x 4.5cm (inner) , 19.5 x 5cm (outer)
* Post Box Weight: 16.2Kg
* Post Box Height: 0.57m/57cm/22.5"
* Post Box Depth: 0.37m/37cm/14.6"
* Post Box Width: 0.24m/24cm/9.5"
* Floor Stand Weight: 3.2Kg
* Floor Stand Height: 1.05m/105cm/41.4"
* Floor Stand Depth: 0.28m/28cm/11.1"
* Floor Stand Width: 0.2m/20cm/7.9"

See full description
Specifications for Green Irish Post Box with Stand
  • Colour
    Green
  • Product Type
    Post Box
  • Weight
    16.2kg
  • Material
    Iron
    Cast Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome