Post Box Avon Black - Steel H x W x D (Mm) 300 x 220 x 75

Order Code: ZT3079409S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£70.074%


Description

Body Material: Steel.
Colour: Black.
Depth mm: 75.
Dimensions: H x W x D mm: 300 x 220 x 75.
Height mm: 300.
Product Type: Single post boxes.
Width mm: 220.
Width mm: 75.Powder coated, galvanised steel. Suitable for internal/external usage. Weather resistant and rust resistant. Predrilled with fixing kit included. External perspex nameplate for name mounting. 2 keys included. Top posting lift up lid. H x W x D - 300 x 220 x 75mm.

See full description
Specifications for Post Box Avon Black - Steel H x W x D (Mm) 300 x 220 x 75
  • Colour
    Black
  • Width
    75mm
  • Depth
    75mm
  • Height
    300mm
  • Body Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome